The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AE16FN0AC
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
MFG Item Number
AE16FN0AC
Product Description
CONTACTOR
Specifications
Specifications
Style
Open
Poles
3
Nominal Coil Voltage
120 VAC
General Purpose (AC1)
32
Max HP 120V 1PH
2 hp
Max HP 230/240V 1PH
5 hp
Max HP 200/208V 3PH
7.5 hp
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Max HP 575/600V 3PH
25 hp
Termination
Screw
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
AN16GN0AB
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
MFG Item Number
AN16GN0AB
Product Description
Starter, NEMA Size 2, 120VAC Coil,
Specifications
Specifications
Style
Open
Poles
3
Coil Voltage
120 VAC
Nominal Coil Voltage
120 VAC
Continuous Amps Rating
45 A
Service Limit Current
52 A
Max HP 120V 1PH
3 hp
Max HP 230/240V 1PH
7.5 hp
Max HP 200/208V 3PH
10 hp
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
25 hp
Max HP 575/600V 3PH
25 hp
Termination
Screw
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
XTPAXFA11
Cutler Hammer, Div of Eaton Starters
MFG Item Number
XTPAXFA11
Product Description
Auxiliary Contact, Front, 1NO/1NC
Availability
Order by 5:00 PM ET and your package will ship the same day.
AE16ANS0AC
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
MFG Item Number
AE16ANS0AC
Product Description
Starter, FVNR, 120VAC Coil, Open,
Specifications
Specifications
Style
Open
Poles
3
Nominal Coil Voltage
120 VAC
General Purpose (AC1)
20
Max HP 120V 1PH
0.25 hp
Max HP 230/240V 1PH
0.5 hp
Max HP 200/208V 3PH
1.5 hp
Max HP 230/240V 3PH
1.5 hp
Max HP 460/480V 3PH
3 hp
Max HP 575/600V 3PH
5 hp
Termination
Screw
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
MST01
Cutler Hammer, Div of Eaton Starters
Product Description
Manual Motor Starter, 1-Pole, Open,
Availability
Order by 5:00 PM ET and your package will ship the same day.
XTPAXIT
Cutler Hammer, Div of Eaton Starters
Product Description
INCOMING TERMINAL
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
XTPBXENAS41
Product Description
Enclosure, Non-Metallic, IP41 Rating
Availability
Order by 5:00 PM ET and your package will ship the same day.
AE16DN0AC
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
MFG Item Number
AE16DN0AC
Product Description
CONTACTOR
Specifications
Specifications
Style
Open
Poles
3
Nominal Coil Voltage
120 VAC
General Purpose (AC1)
32
Max HP 120V 1PH
1 hp
Max HP 230/240V 1PH
3 hp
Max HP 200/208V 3PH
5 hp
Max HP 230/240V 3PH
5 hp
Max HP 460/480V 3PH
10 hp
Max HP 575/600V 3PH
15 hp
Termination
Screw
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
XTPAXLSA
Cutler Hammer, Div of Eaton Starters
Product Description
LINE SIDE ADAPTER
Availability
Order by 5:00 PM ET and your package will ship the same day.
AN16KN0A
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
Product Description
Starter, NEMA Size 3, 120VAC Coil,
Specifications
Specifications
Style
Open
Poles
3
Coil Voltage
120 VAC
Nominal Coil Voltage
120 VAC
Continuous Amps Rating
90 A
Service Limit Current
104 A
Max HP 200/208V 3PH
25 hp
Max HP 230/240V 3PH
30 hp
Max HP 460/480V 3PH
50 hp
Max HP 575/600V 3PH
50 hp
Termination
Screw
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Starters
Manufacturer
Cutler Hammer, Div of Eaton
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved